Esab

Brazing Rod, Stainless Steel, 1.6mm

SKU:

MUR8911610R

MPN:

161016R150

£90.99

Ex VAT

£109.19

Inc VAT

IN STOCK (1)

    Product Details

    Bare corrosion resisting chromium-nickel rods. OK Tigrod 16.10 has a good general corrosion resistance. The alloy has a low carbon content which makes this alloy particularly recommended where there is a risc of intergranular corrosion.


    The alloy is widely used in the chemical and food processing industries as well as for pipes, tubes and boilers. For joining of stainless steels of 18% Cr - 8% Ni-type with low carbon content and Nb-stabilised steels of the same type if the service temperature will not exceed 350ºC. Can also be used for welding of Cr-steels except in sulphur rich environments.
    Welding current DC(-)
    Type Austenitic


    Product Specification
    Attribute
    Value

    Brand

    Esab

    Classification

    EN ISO 14343-A, W 19 9 L, SFA/AWS A5.9, ER308L

    Diameter

    1.6mm

    EAN

    7330129104215

    ECLASS Code

    21081003

    MFR Part No.

    161016R150

    Pack Weight

    5kg

    Product Material

    Stainless Steel

    UNSPSC Code

    23271813