£24.99
Ex VAT
£29.99
Inc VAT
Product Details
Product Specification
Product Documents
Stainless steel filler rod suitable for welding 18/8 (304) austenitic stainless steels, providing good corrosion and wear resistance.
Features and Benefits:
■ Good corrosion and wear resistance
■ Excellent resistance to general and intergranular corrosion up to 350°
■ good resistance to oxidising acids and cold reducing acids.
Typical Applications:
■ ship building and offshore engineering
■ Pressure vessel and boiler industry
■ Construction work, repair and maintenance
■ Food processing industry,
■ Refrigeration
■ petrochemical industry
Attribute | Value |
---|---|
Brand | Sif |
Classification | AWS A%.9: ER308LSi BS:2901 308S92 EN ISO 14343 19 9 L |
Diameter | 1.6mm |
ECLASS Code | 21081003 |
MFR Part No. | RO331601 |
Pack Weight | 1kg |
Product Material | Stainless Steel |
UNSPSC Code | 23271813 |