£24.99
Ex VAT
£29.99
Inc VAT
Product Details
Product Specification
Steel A15 - AWS ER 70S-2
Triple deoxidised copper coated mild steel rod, enabling sound porosity free welds to be made on mild and low alloy steels.
Applications: general fabrication, power generation and chemical industries.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Diameter | 2.4mm |
ECLASS Code | 21081003 |
MFR Part No. | 7353 |
Pack Weight | 5kg |
Product Material | Super Steel |
UNSPSC Code | 23271813 |