£20.99
Ex VAT
£25.19
Inc VAT
Product Details
Product Specification
Product Documents
Available in three varying diameters, this range of aluminium alloy welding rods come in handy packs of 2.5kg. Manufactured from a high quality aluminium alloy with 5% silicon, the product is suitable for joining Duralumin, cast and wrought alloys and has multiple applications within the automotive industry as well as being fit for general purpose repair work.
Features and Benefits
• With a pack weight of 2.5kg you're guaranteed to have an ample amount of rods to fulfill your requirements
• Manufactured to professional standards to ensure the product is safe and of the highest quality
• Available to purchase in three varying diameter depending on you needs
Typical Applications
• Ideal for use in the automotive and food industries as well as general repair and maintenance and also larger scale purposes such as ship building
• Suitable for joining Duralumin, cast and wrought alloys
Standards
• AWS : A5.10 ER 4043
• EN ISO 18273 S Al 4043A (Al Si 5)
• BS 2901 4043A (NG 21)
Notes
• Welding rods will discolour if anodised
• Images are for illustration purposes only, all products pictured are not supplied
Attribute | Value |
---|---|
Brand | SWP |
Classification | AWS : A5.10 ER 4043 BS 2901 4043A (NG 21) EN ISO 18273 S Al 4043A (Al Si 5) |
Diameter | 2.4mm |
ECLASS Code | 21081003 |
MFR Part No. | 7051 |
Pack Weight | 2.5kg |
Product Material | Aluminium |
UNSPSC Code | 23271813 |