£34.49
Ex VAT
£41.39
Inc VAT
Product Details
Product Specification
Product Documents
These fluxes are suitable for low temp soldering. Working range 550 - 800°C. The powder is mixed with water to form a paste. Residue is removed in hot water.
Features and Benefits
• Residue can be removed using hot water for easy clean up
• Makes flux paste quickly just by adding water
• Available in two sizes depending on your needs
Typical Applications
• Soldering
Standards
• Complies with DIN 8511 FSH-2 and EN1045 FH10
Attribute | Value |
---|---|
Application | Soldering |
Brand | Johnson Matthey |
ECLASS Code | 21089290 |
MFR Part No. | 76540 |
Package Type | Tub |
Size | 500g |
Type | Powder Flux |
UNSPSC Code | 23271808 |