£2479.00
Ex VAT
£2974.80
Inc VAT
Product Details
Product Specification
A local exhaust ventilator (LEV) that ensures welding fumes released are properly controlled, providing protection against harmful toxic fumes.
Features and Benefits
• High performance centrifugal extraction fan that is encased in a rugged soundproof compartment
• Powerful 3-stage effective filtration up to 99.5%:
-Stage 1: Metallic spark arrestors G25%
-Stage 2: Corrugated polyester fibre prefilter
-Stage 3: Absolute filter H13 HEPA 95.5%
• Fitted with a heavy-duty 3m flexible arm
• Lightweight and compact durable steel with powder-coated finish, enables easy portability
Attribute | Value |
---|---|
Airflow | 2500m³/h |
Brand | SIP |
ECLASS Code | 21089090 |
Extractor Arm Length | 3m |
Fan Moter Power Output | 1.1kW |
MFR Part No. | 05802 |
Noise Level | 73dBA |
UNSPSC Code | 40161602 |
Voltage | 230V |
Weight | 85kg |