SKU:
SIF8854242B
MPN:
EXT1MOB110WG
£2009.00
Ex VAT
£2410.80
Inc VAT
Product Details
Product Specification
Product Documents
The ProtectoXtract is a mobile unit is supplied on swivel casters for easy maneuverability around the workplace. Comes with the innovative ProtectoSpark mobile spark suppressor kit for welding and grinding applications, a 3m suction arm, a hose with internal joints and a filter that provides air movement up to 1,600m³/hr.
Features and Benefits:
•ProtectoXtract is a BGIA approved mobile high-vacuum extraction system for filtration of particulate fumes, dusts and some gases
•Uses a 5-stage filtration system, with replaceable filters and is quiet in operation
•Compliant with DIN EN ISO 15012-1, so is suitable for category W3 stainless >30% Ni+Cr welding fumes
•High filter efficiency of >99%
Warnings:
•Supplied with a ProtectoSpark filter unit as standard which MUST be used
•Should NOT be used for filtering fumes containing oil, solvents, explosive dusts/gases or hybrid mixtures of wastes, etc.
Attribute | Value |
---|---|
Airflow | 1,600m³/h |
Brand | Weldability Sif |
ECLASS Code | 21089090 |
Extraction Hose Diameter | 150mm |
Extractor Arm Length | 3m |
Fan Moter Power Output | 0.67kW |
Filter Type | 5-stage Filtration System |
Frequency | 50Hz |
Ingress Protection Rating (IP Rating) | IP54/F |
MFR Part No. | EXT1MOB110WG |
Noise Level | Sound pressure level. (measured according to DIN 45635 T1 at a distance of 1m from the surface of the machine in the free field at a maximal volumetric flow) 72dBA |
Overall Dimensions (W x D x H) | 580 x 580 x 900mm |
Phase | Single Phase |
Standards Met | DIN EN ISO 15012-1 Meets HSE 2019 Guidelines |
UNSPSC Code | 40161602 |
Voltage | 110V |
Weight | 80kg |