SKU:
SIF8853972B
MPN:
EXT1VACMAX110
£1029.00
Ex VAT
£1234.80
Inc VAT
Product Details
Product Specification
Specifically designed to extract the filter metal particulate fumes created during the welding process the ProtectoVac MAX is perfect for workshop use, supporting fume extraction directly at the source.
Highly portable, it provides excellent quality for low cost and can be modified, or purpose built for specific applications.
Operating on a 110v/230v mains input the ProtectoVac MAX is also ideal for demonstration, training bay or garage use as well as onsite work. The unit's 'Dust Stop' semi-automatic cleaning system allows for a quick and easy clean of the filter by simply lifting the flap on the chamber.
Features and Benefits
• Highly portable
• 15 Ltr detachable collection chamber with handle for efficient collection and disposal of dust.
• Convenient automatic start/stop
• 'Dust Stop' filter cleaning system for efficient and convenient cleaning.
• Metal prefilter to shield from sparks
• Castor mounted for easy maneuverability
• Features a single phase bypass motor
• 18m3/h max airflow
• 5500mmH20 max depression
Typical Applications
• Welding
• Workshop/Onsite
Attribute | Value |
---|---|
Airflow | 18m³/h |
Brand | Weldability Sif |
ECLASS Code | 21089090 |
Filter Type | Cartridge |
MFR Part No. | EXT1VACMAX110 |
Phase | Single Phase |
UNSPSC Code | 40161602 |
Voltage | 110V |
Weight | 30kg |