SKU:
SIV8601799H
MPN:
717331
£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Sievert 717331 3/8" BSP Left Hand Thread Swivel Hose Nipple to 5-8mm Hose, made from high quality brass in accordance with EN560, ISO3253.
Attribute | Value |
---|---|
Brand | Sievert |
Compatible Hose Inner Diameter | 5 or 8mm |
EAN | 7314527173318 |
ECLASS Code | 21089290 |
MFR Part No. | 717331 |
Product Type | Swivel Nipple |
Thread | 3/8" BSP LH |
UNSPSC Code | 40142017 |