£7.99
Ex VAT
£9.59
Inc VAT
Product Details
Product Specification
Manufactured to maximise user performance.
Manufactured from copper to enhance heat dissipation.
Manufactured to the same specifications as the OEM.
Maximum wall thickness provides logevity and superior performance.
Attribute | Value |
---|---|
Brand | Parweld |
Diameter | 19mm |
ECLASS Code | 21089200 |
For Torch Number | PA5 |
Length | 56mm |
UNSPSC Code | 23271408 |