£3.99
Ex VAT
£4.79
Inc VAT
Product Details
Product Specification
EZQ 500A, PEZ 600E PEZ 400E, PEZ F & PEZ H.
Manufactured to maximise user performance.
Brass nozzles reduce spatter build up.
Manufactured to the same specifications as the OEM.
Attribute | Value |
---|---|
Brand | Parweld |
Diameter | 14mm |
ECLASS Code | 21089200 |
Length | 75mm |
MFR Part No. | 4492 |
UNSPSC Code | 23271408 |