£32.49
Ex VAT
£38.99
Inc VAT
Product Details
Product Specification
Interchangeable Burners
Attribute | Value |
---|---|
Application Guide | Brazing & Soft Soldering Intensive & Effective Short Flame that Reaches Around the Pipe |
Brand | Sievert |
Burner Diameter | 14mm |
EAN | 7314528706010 |
ECLASS Code | 21089290 |
Effect | 2.2kW |
Gas Consumption | 170g/hr |
MFR Part No. | 870601 |
Performance Data | Brazing Max. pipe Ø 18mm Soldering Max. Pipe Ø 40mm |
Product Type | Cyclone Burner |
Suitable for use with | Metajet Powerjet |
UNSPSC Code | 23271702 |