£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
Interchangeable Burners
Attribute | Value |
---|---|
Application Guide | Brazing & Soft Soldering Highly Efficient Cyclone Burner with Increased Tip Diameter |
Brand | Sievert |
Burner Diameter | 16mm |
EAN | 7314528707017 |
ECLASS Code | 21089290 |
Effect | 2.9kW |
Gas Consumption | 230g/hr |
MFR Part No. | 870701 |
Performance Data | Brazing Max. pipe Ø 20mm Soldering Max. Pipe Ø 50mm |
Product Type | Cyclone Burner |
Suitable for use with | Metajet Powerjet |
UNSPSC Code | 23271702 |