£31.49
Ex VAT
£37.79
Inc VAT
Product Details
Product Specification
Interchangeable Burners
Attribute | Value |
---|---|
Application Guide | Soft Soldering & Small Heating Jobs |
Brand | Sievert |
Burner Diameter | 16mm |
EAN | 7314528704016 |
ECLASS Code | 21089290 |
Effect | 1.2kW |
Gas Consumption | 90g/hr |
MFR Part No. | 870401 |
Performance Data | Soldering Max. Pipe Ø 18mm |
Product Type | Standard Burner |
Suitable for use with | Easyjet Metajet Powerjet |
UNSPSC Code | 23271702 |