£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
• Standard burners with brush-type flames for all kinds of soft soldering / small heating applications.
• Silver soldering about 615°C.
• For connection to Sievert Pro necktubes.
• Recommended working pressure 2 bar.
Attribute | Value |
---|---|
Application Guide | Heating Soldering |
Brand | Sievert |
Burner Diameter | 17mm |
EAN | 7314523940020 |
ECLASS Code | 21089290 |
Effect | 1.2kW |
Gas Consumption | 90g/hr |
MFR Part No. | 394002 |
Performance Data | Max.Pipe Diameter 12mm Soft Soldering at around 400°C |
Product Type | Standard Burner |
Suitable for use with | Pro 86 System Pro 88 System |
UNSPSC Code | 23271702 |