£54.99
Ex VAT
£65.99
Inc VAT
Product Details
Product Specification
Interchangeable Burners
Attribute | Value |
---|---|
Application Guide | powerful & wind Stable Soft Flame Shrinking & Heating Jobs |
Brand | Sievert |
Burner Diameter | 24mm |
EAN | 7314528710017 |
ECLASS Code | 21089290 |
Effect | 3.5kW |
Gas Consumption | 230g/hr |
MFR Part No. | 871001 |
Performance Data | Soldering Max. Pipe Ø 22mm |
Product Type | Soft Flame Burner |
Suitable for use with | Metajet Powerjet |
UNSPSC Code | 23271702 |