£44.99
Ex VAT
£53.99
Inc VAT
Product Details
Product Specification
Cyclone flame burners are the most efficient burners for brazing and soft soldering.
• The rotating flame gives an even and all-round heat transfer to the pipe.
• For direct connection to Sievert Pro handles.
• Working pressure 2 bar.
Attribute | Value |
---|---|
Application Guide | Brazing Heating Soldering |
Brand | Sievert |
Burner Diameter | 25mm |
EAN | 7314523525036 |
ECLASS Code | 21089290 |
Effect | 10.3kW |
Gas Consumption | 800g/hr |
MFR Part No. | 352503 |
Performance Data | Brazing up to 720°C Max. Pipe Diameter 32mm Soft Soldering 400°C Max. Pipe Diameter 70mm |
Product Type | Cyclone Burner |
Suitable for use with | Pro 86/88 Systems |
UNSPSC Code | 23271702 |