£24.99
Ex VAT
£29.99
Inc VAT
Product Details
Product Specification
Power burners for waterproofing and other heat demanding works.
• Heavy-duty light weight power burners with extremely strong and windproof flames to withstand the severest weather conditions.
• Ideal for drying, bitumen laying, detail and field torching, preheating before welding, melting snow/ice and other heat demanding applications.
• For connection to Sievert Pro neck tubes.
• Recommended working pressure 4 bar.
Attribute | Value |
---|---|
Application Guide | Heating |
Brand | Sievert |
Burner Diameter | 32mm |
EAN | 7314522942025 |
ECLASS Code | 21089290 |
Effect | 26kW |
Gas Consumption | 2,000g/hr |
MFR Part No. | 294202 |
Product Type | Power Burner |
Suitable for use with | Pro 86/88 System |
UNSPSC Code | 23271702 |