£53.99
Ex VAT
£64.79
Inc VAT
Product Details
Product Specification
Powerful, flat, wide, windproof flame for paint stripping.
• For direct connection to Sievert Pro handles.
• Recommended working pressure 2 bar
Attribute | Value |
---|---|
Application Guide | Paint Stripping |
Brand | Sievert |
Burner Diameter | 35 x 5mm |
EAN | 7314523517031 |
ECLASS Code | 21089290 |
Effect | 2.7kW |
Gas Consumption | 210g/hr |
MFR Part No. | 351703 |
Product Type | Special Burner |
Suitable for use with | Pro 86/88 System |
UNSPSC Code | 23271702 |