£75.49
Ex VAT
£90.59
Inc VAT
Product Details
Product Specification
Interchangeable Burners
Attribute | Value |
---|---|
Application Guide | For Shrinking & Paint Stripping Powerful Wide stable Hot Air Stream |
Brand | Sievert |
Burner Diameter | 38mm |
EAN | 7314528708014 |
ECLASS Code | 21089290 |
Effect | 1.7kW |
Gas Consumption | 130g/hr |
MFR Part No. | 870801 |
Product Type | Hot-air Burner |
Suitable for use with | Easyjet Metajet Powerjet |
UNSPSC Code | 23271702 |