£76.99
Ex VAT
£92.39
Inc VAT
Product Details
Product Specification
Heavy-duty light weight power burners with extremely strong and windproof flames to withstand the severest weather conditions.
Ideal for drying, bitumen laying, detail and field torching, preheating before welding, melting snow/ice and other heat demanding applications.
For connection to Sievert Pro necktubes.
Recommended working pressure 4 bar.
Attribute | Value |
---|---|
Application Guide | Heating Waterproofing/welding |
Brand | Sievert |
Burner Diameter | 50mm |
EAN | 7314522950013 |
ECLASS Code | 21089290 |
Effect | 86kW |
Gas Consumption | 6,700g/hr |
MFR Part No. | 295001 |
Product Type | Titanium Power Burners |
Suitable for use with | Pro 86 System Pro 88 System |
UNSPSC Code | 23271702 |