£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
Value for money burner assortment for use with the Combined valve and neck tube assembly (871601) or Pro 86 using (350101) neck tube to connect light line burners to the pro 86 Handle.
• Recommended working Pressure 2 bar.
Attribute | Value |
---|---|
Application Guide | Flat, wide, Extremely Windproof and Powerful Flame for Paint Stripping |
Brand | Sievert |
Burner Diameter | 45 x 7mm |
EAN | 7314528723048 |
ECLASS Code | 21089290 |
Effect | 3kW |
Gas Consumption | 230g/hr |
MFR Part No. | 872304 |
Product Type | Paint Stripping (Flat) |
Suitable for use with | Combined Valve and Neck Tube Aysembly 871601 Neck Tube to Connect Light Line Burner to the Pro 86 Handle (350101) |
UNSPSC Code | 23271702 |