£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Value for money burner assortment for use with the Combined valve and neck tube assembly (871601) or Pro 86 using (350101) neck tube to connect light line burners to the pro 86 Handle.
• Recommended working Pressure 2 bar.
Attribute | Value |
---|---|
Application Guide | Finest Flames for Precision Work Such as Gold and Silver Forging Silver Soldering About 615°C |
Brand | Sievert |
Burner Diameter | 8mm |
EAN | 7314528842046 |
ECLASS Code | 21089290 |
Effect | 0.25kW |
Gas Consumption | 20g/hr |
MFR Part No. | 884204 |
Performance Data | Max. Pipe Diameter 8mm |
Product Type | Pin-point Burner |
Suitable for use with | Combined Valve and Neck Tube Aysembly 871601 Neck Tube to Connect Light Line Burner to the Pro 86 Handle (350101) |
UNSPSC Code | 23271702 |