£40.49
Ex VAT
£48.59
Inc VAT
Product Details
Product Specification
• Soft flame design ideal for cable work and other heat shrink-ing applications.
• Soft flame burners with sweeping, powerful yellow and blue soot-free windproof flames.
• Fresh air sucks in and keeps the burner head cold to minimize the risk of burning the shrink material.
• To heat the sleeves efficiently but still soft enough not to overheat the shrink material.
• For direct connection to Sievert Pro handles.
• Working pressure 2 bar.
Attribute | Value |
---|---|
Application Guide | Cable Work & Heat Shrinking |
Brand | Sievert |
Burner Diameter | 38mm |
EAN | 7314523529904 |
ECLASS Code | 21089290 |
Effect | 15kW |
Gas Consumption | 1,200g/hr |
MFR Part No. | 352990 |
Product Type | Soft Flame Burner |
Suitable for use with | ProSystem 86/88 |
UNSPSC Code | 23271702 |