£96.49
Ex VAT
£115.79
Inc VAT
Product Details
Product Specification
• Hot-air burners with powerful windproof hot-air streams for heat shrinking
• Working pressure 2 bar.
Attribute | Value |
---|---|
Application Guide | Heat Shrinking Paint Stipping Waterproofing/Welding |
Brand | Sievert |
Burner Diameter | 38mm |
EAN | 7314523334010 |
ECLASS Code | 21089290 |
Effect | 1.6kW |
Gas Consumption | 125g/hr |
MFR Part No. | 333401 |
Product Type | Hot-air Burner |
Suitable for use with | Promatic System |
UNSPSC Code | 23271702 |