Abicor Binzel

012.0183 GAS DIFFUSER MB 23/24 KD

SKU:

BZL8850324K

MPN:

012.0183

£1.39

Ex VAT

£1.67

Inc VAT

IN STOCK (15)

    Product Details

    These MIG torch gas diffusers are a simple yet effective way of ensuring gas does not enter the contact tip hole, for more clean welding. Also compatible with Parweld torches, the product is available in a range of specifications to suit your needs.


    Features and Benefits
    • Available in a variety of specifications to suit your requirements
    • Cost effective way of ensuring your welding torch is working to an optimum level
    • Easy way of controlling the flow of the shielding gas when welding


    Typical Applications
    • MIG Welding


    Product Specification
    Attribute
    Value

    Brand

    Abicor Binzel

    ECLASS Code

    21089107

    For Torch Number

    MB23 MB24

    Length

    20mm

    MFR Part No.

    012.0183

    Product Type

    Gas Diffuser

    UNSPSC Code

    23271408