Abicor Binzel

014.0261 GAS DIFFUSER MB3 6 KD STD.

SKU:

BZL8850344R

MPN:

014.0261

£0.99

Ex VAT

£1.19

Inc VAT

IN STOCK (50+)

    Product Details

    These MIG torch gas diffusers are a simple yet effective way of ensuring gas does not enter the contact tip hole, for more clean welding. Also compatible with Parweld torches, the product is available in a range of specifications to suit your needs.


    Features and Benefits
    • Available in a variety of specifications to suit your requirements
    • Cost effective way of ensuring your welding torch is working to an optimum level
    • Easy way of controlling the flow of the shielding gas when welding


    Typical Applications
    • MIG Welding


    Product Specification
    Attribute
    Value

    Brand

    Abicor Binzel

    ECLASS Code

    21089107

    For Torch Number

    MB36

    Length

    32.5mm

    MFR Part No.

    014.0261

    Product Type

    Gas Diffuser

    UNSPSC Code

    23271408