£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
to suit 34A: E250/E350, PA3, PA4. 34CT: PA2, PA3 & PA4. 35, 35CT: PA5. 34FN: PA3 & PA4.
Attribute | Value |
---|---|
Brand | Parweld |
EAN | 5055365310801 |
ECLASS Code | 21089107 |
For Torch Number | 34CT |
Length | 49mm |
Product Type | Nozzle Insulator |
UNSPSC Code | 23271408 |
Width | 15mm |