£1.89
Ex VAT
£2.27
Inc VAT
Product Details
Product Specification
54A for use with adjustable nozzles.
Attribute | Value |
---|---|
Brand | Parweld |
EAN | 5055365319330 |
ECLASS Code | 21089107 |
For Torch Number | 3 4 |
Length | 32mm |
MFR Part No. | 54A |
Product Type | Gas Diffuser |
UNSPSC Code | 23271408 |