£2.69
Ex VAT
£3.23
Inc VAT
Product Details
Product Specification
White welding nozzle for BZL gas diffusing. For use in MIG welding.
Attribute | Value |
---|---|
Brand | Parweld |
ECLASS Code | 21089107 |
Length | 20mm |
MFR Part No. | B2405W |
Product Type | Gas Diffuser |
UNSPSC Code | 23271408 |
Width | 14mm |