£29.99
Ex VAT
£35.99
Inc VAT
Product Details
Product Specification
Inexpensive tool for marking straight lines around pipe or use as a straight
edge. Made from flexible gasket material with good resistance to high temperatures.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Grey |
Compatible Pipe Diameter | 3.00 x 10.00in. |
ECLASS Code | 21089290 |
Length | 6.00ft |
MFR Part No. | J1868 / 3001868 |
Size | Large |
UNSPSC Code | 27112305 |
Width | 3.88in. |