£31.49
Ex VAT
£37.79
Inc VAT
Product Details
Product Specification
Inexpensive tool for marking straight lines around pipe or use as a straight
edge. Made from flexible gasket material with good resistance to high temperatures.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Grey |
Compatible Pipe Diameter | 6.00 x 16.00in. |
ECLASS Code | 21089290 |
Length | 9.00ft |
MFR Part No. | J1870 / 3001870 |
Size | Ex-Large |
UNSPSC Code | 27112305 |
Width | 5in. |