£859.00
Ex VAT
£1030.80
Inc VAT
Product Details
Product Specification
INT300 Plasma Inverter features an internal compressor for added power and less reliance upon external machinery. Perfect for sheet metal and automotive garages or workshops.
Features and Benefits:
■ 8mm cutting / 10mm severing capacity mild steel
■ Infinitely variable output power settings
■ Internal compressor - no external reliance
■ Pilot ARC; cuts through painted surfaces
■ Perfect for sheet metal and automotive
■ Solid, durable heavy-duty construction
■ Relatively portable lightweight - weighs 17kg
Attribute | Value |
---|---|
Brand | SIP |
Current Range | 12 - 25A |
EAN | 5012713057832 |
ECLASS Code | 21080401 |
Includes | Earth Lead (Connected) P40 x 5m (Connected) Torch Torch Consumables Accessory Kit |
Ingress Protection Rating | IP22S |
Manufacturer Guarantee | 2 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Cutting Depth | Mild Steel -10mm |
MFR Part No. | 05783 |
Output @ Duty Cycle | 25amps@60%A |
UNSPSC Code | 23241506 |
Voltage | 84.8 - 90V |
Weight | 17kg |