£609.00
Ex VAT
£730.80
Inc VAT
Product Details
Product Specification
A Plasma inverter that is fast, accurate and clean cutting. Designed with cutting power that's capable of cutting up to 10mm in mild steel. Featuring a low air pressure switch, a digital display which shows the current setting and an adjustable cool down time.
Machine Features;
■ Lightweight and portable design
■ Durable outer casing
■ 15-50A variable output
■ 12mm cutting capacity/15mm Severance cut (steel)
■ Air pressure sensor switch
■ Torch Parts in place safety switch
Attribute | Value |
---|---|
Average Air Consumption | 100L/min |
Brand | SIP |
Current Range | 20 - 50A |
EAN | 5012713057870 |
ECLASS Code | 21080401 |
Includes | Air Filter/Regulator Earth/Work Return x 6 Metre (Dinse Connector) P80 Plasma Torch x 6 Metre (Central Connector) Torch Consumamles Accessory Kit |
Ingress Protection Rating | IP21S |
Manufacturer Guarantee | 2 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Cutting Depth | 15mm |
MFR Part No. | 05787 |
Output @ Duty Cycle | 50amps @ 60%A |
UNSPSC Code | 23241506 |
Voltage | 230V |
Weight | 10kg |