£599.00
Ex VAT
£718.80
Inc VAT
Product Details
Product Specification
Portable and light weight plasma cutter with heavy duty casing making it durable. Perfect for use in garages, workshops or home use.
Machine Features:
■ Lightweight and portable design
■ Durable outer casing
■ 15-40A variable Output
■ 10mm Cutting Capacity/12mm Severance (steel)
■ Air pressure sensor switch
■ Torch Parts in place safety switch
Attribute | Value |
---|---|
Average Air Consumption | 100L/min |
Brand | SIP |
Current Range | 20 - 40A |
EAN | 5012713057856 |
ECLASS Code | 21080401 |
Includes | Air Filter/Regulator Earth/Work Return x 6 Metre (Connected) P80 Plasma Torch x 6 Metre (connected) Torch Consumamles Accessory Kit |
Ingress Protection Rating | IP21S |
Manufacturer Guarantee | 2 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Cutting Depth | 12mm |
MFR Part No. | 05785 |
Output @ Duty Cycle | 40amps @ 60%A |
UNSPSC Code | 23241506 |
Voltage | 230V |
Weight | 9.8kg |