£829.00
Ex VAT
£994.80
Inc VAT
Product Details
Product Specification
Lightweight and powerful, the HG600 Inverter Plasma Cutter from SIP® delivers convenient and portable severing performance up to 25mm.
Features and Benefits
• Lightweight and portable for user convenience
• Fitted with energy-saving technology that allows 110v running on 230v supplies
• Pilot arc ignition easily cuts through painted and coated surfaces
• 2-year manufacturer's warranty
Attribute | Value |
---|---|
Brand | SIP |
Current Range | 15 - 45A |
EAN | 5012713057887 |
ECLASS Code | 21080401 |
Manufacturer Guarantee | 2 Years |
Maximum Cutting Depth | 14mm |
MFR Part No. | 05788 |
Output @ Duty Cycle | 45A @ 60%A |
UNSPSC Code | 23241506 |
Voltage | 230V |
Weight | 11kg |