£742.50
Ex VAT
£891.00
Inc VAT
Product Details
Product Specification
The Sharp 10 is a plasma cutter using inverter technology that ensures an excellent regulation of the cutting current, which increases the cutting quality. The digital display ensures better adjustment/control and optimal reading of the cutting parameters, whilst in use. Capable of contact cutting which increases the cutting quality and reduces fume emissions.
Cutting capacity (on carbon steel): clean 6mm, max 10mm.
Input voltage single phase: 230V - 50/60Hz.
Effective consumption: 14A.
Compressed air consumption: > 100l/min - 4bars.
Welding current: 10 - 30A.
Duty cycle at 40°C: at 35% 30A, at 60% 25A, at 100% 20A.
Protection class: IP23.
Dimensions: 415 x 150 x 310mm.
Supplied complete with: torch, earth lead and sample consumables.
Attribute | Value |
---|---|
Brand | Cemont |
Current Range | 10-30A |
ECLASS Code | 21080401 |
Includes | Earth Lead Sample Consumables Torch |
MFR Part No. | W000277617 |
UNSPSC Code | 23241506 |
Weight | 8kg |