£2280.60
Ex VAT
£2736.72
Inc VAT
Product Details
Product Specification
Sharp22C
A powerful inverter -technology manual plasma cutting system which guarantees excellent cutting quality. For up to 20mm cutting. It is equipped with the new grating cutting mode and gouging mode. New PT100 - 6mtr Plasma Cutting torch with safety circuit standard.
Power supply: 400v +/-10% Three Phase
Compact / lightweight: Less than 25 kg - 435 x 235 x 380mm
Powerful: Max Cut Current 65 A @ 40% (at 40oC ) @ 100% ( at 25oC )
Cutting: Quality Cut up to 20mm. Separation 25mm
Grating cutting mode: With automatic restart
Gouging: Great alternative to normal carbon gouging
Contact cutting: Improved cutting quality & reduced smoke emissions
Attribute | Value |
---|---|
Brand | Cemont |
Current Range | 10-65A |
ECLASS Code | 21080401 |
Includes | Torch |
MFR Part No. | W000372414 |
UNSPSC Code | 23241506 |
Weight | 25kg |