£3409.00
Ex VAT
£4090.80
Inc VAT
Product Details
Product Specification
Product Documents
Inverter, compressed air plasma cutting system, with contact striking of pilot arc.
Allows a rapid, distortion-proof cutting, grid cutting and gauging of all conductive materials such as steel, stainless steel, galvanised steel, aluminium, copper, brass, etc.
It allows interfacing with automated cutting systems.
Features:
• Easy to carry.
• High cutting current stability
• User-friendly easy to read and adjust digital panel
• Remote control
• Thermostatic, overvoltage, undervoltage, overcurrent, torch short circuit, phase failure protections.
Attribute | Value |
---|---|
Average Air Consumption | 290L/min |
Brand | Telwin |
Current Range | 30 - 100 30 - 160A |
ECLASS Code | 21080401 |
Includes | 6mtr PX Plasma Torch Cable 10mm² x 5mtr with 300A Earth Clamp |
Maximum Cutting Depth | 50mm |
MFR Part No. | 816174 |
Output @ Duty Cycle | 100A @ 30% 150A @ 30%A |
UNSPSC Code | 23241506 |
Voltage | 230/400V |
Weight | 46kg |