£1679.00
Ex VAT
£2014.80
Inc VAT
Product Details
Product Specification
Product Documents
Inverter, compressed air plasma cutting system, with contact striking of pilot arc.
Allows a rapid, distortion-proof cutting, grid cutting and gauging of all conductive materials such as steel, stainless steel, galvanised steel, aluminium, copper, brass, etc.
It allows interfacing with automated cutting systems.
Features:
• Easy to carry.
• High cutting current stability
• User-friendly easy to read and adjust digital panel
• Remote control
• Thermostatic, overvoltage, undervoltage, overcurrent, torch short circuit, phase failure protections.
Attribute | Value |
---|---|
Average Air Consumption | 200L/min |
Brand | Telwin |
Current Range | 20 - 50 20 - 70A |
ECLASS Code | 21080401 |
Includes | 6mtr PV Plasma Torch Cable 10mm² x 5mtr with 300A Earth Clamp |
Maximum Cutting Depth | 25mm |
MFR Part No. | 816170 |
Output @ Duty Cycle | 50A @ 35% 70A @30%A |
UNSPSC Code | 23241506 |
Voltage | 230/400V |
Weight | 15.8kg |