£2329.00
Ex VAT
£2794.80
Inc VAT
Product Details
Product Specification
Professional Level Air Plasma Cutter
Features:
-The variable output of the XTP 103 makes it ideal for cutting metals up to 30mm thick -Infinite power control allows the output to be tuned to minimise dross on the cut edges
-The pilot arc automatically re-ignites enabling easy cutting of mesh or perforated materials
-Non HF ignition minimizes the risk of interference with electronic systems
-Able to cope with inputs which fluctuate by +/-10% and can be used with the majority of generators
-The machine is housed in a metal case with carry handle.
-Comes with XT141 Plasma Hand Torch
Attribute | Value |
---|---|
Brand | Parweld |
Current Range | 20 - 100A |
EAN | 5055365409376 |
ECLASS Code | 21080401 |
Includes | 3m Earth Cable 6m Earth Cable Inverter Plasma Cutter XT141 Plasma Hand Torch |
Maximum Cutting Depth | 50mm |
MFR Part No. | XTP103 |
Output @ Duty Cycle | 100A @ 100%A |
UNSPSC Code | 23241506 |
Voltage | 400V |
Weight | 40.6kg |