£1279.00
Ex VAT
£1534.80
Inc VAT
Product Details
Product Specification
Professional Level Air Plasma Cutter, suitable for light industrial manufacturing, maintenance repair, agricultural and DIY, HVAC and site work
Features:
-The variable output of the machine makes it ideal for cutting metals up to 12mm thick
-The pilot arc automatically re-ignites enabling easy cutting of mesh or perforated materials
-Non HF ignition minimises the risk of interference with electronic systems
-Able to cope with inputs which fluctuate by +/-10%
-Can be used with the majority of generators
-Is housed in a metal case with carry handle and shoulder strap
Attribute | Value |
---|---|
Brand | Parweld |
Current Range | 10 - 40A |
EAN | 5055365397383 |
ECLASS Code | 21080401 |
Includes | 3m Earth Cable 6m Earth Cable XT4000 Plasma Torch XTP 40 Inverter Plasma Cutter |
Maximum Cutting Depth | 20mm |
MFR Part No. | XTP40 |
Output @ Duty Cycle | 40A @ 40%A |
UNSPSC Code | 23241506 |
Voltage | 110/230VV |
Weight | 12.6kg |