£979.00
Ex VAT
£1174.80
Inc VAT
Product Details
Product Specification
The variable output of the machine makes it ideal for cutting metals up to 20mm thick where the output power can be fine tuned to minimise dross on the cut edges. The pilot arc automatically re-ignites enabling easy cutting of mesh or perforated materials. Non HF ignition minimises the risk of interference with electronic systems. The machine is able to cope with inputs which fluctuate by +/-10% and can be used with the majority of generators. The machine is housed in a metal case with a carry handle and shoulder strap. Suitable for industrial manufacturing, metal fabrication, maintenance repair, agricultural and DIY and scrap cutting.
Features:
-Generator friendly
-Ideal for mesh cutting
-20mm production cut and 30mm severance cut
-Auto over voltage and over current protection
-Includes built in air pressure regulator and pressure gauge
-3 years return to base warranty
-Manufactured to IP23S, ISO/IEC 60974-1, ISO/IEC 60974-6 and RoHS Compliant
Attribute | Value |
---|---|
Brand | Parweld |
Current Range | 10 - 60A |
EAN | 5055365361650 |
ECLASS Code | 21080401 |
Includes | Built in Air Pressure Regulator Earth Lead - 3m Gas Hose Input Cable - 3m XT4000 Plasma Torch 6m XTP63 Inverter Plasma Cutter |
Maximum Cutting Depth | 30mm |
MFR Part No. | XTP63 |
Output @ Duty Cycle | 40A @ 40%A |
UNSPSC Code | 23241506 |
Voltage | 110/230V |
Weight | 12.6kg |