SKU:
SIV8601560D
MPN:
356301
£74.99
Ex VAT
£89.99
Inc VAT
Product Details
Product Specification
Wide range of Titanium power burner kits for quick and simple connection to Pro 86/88.
Attribute | Value |
---|---|
Brand | Sievert |
Burner Diameter | 34mm |
EAN | 7314523563014 |
ECLASS Code | 21089290 |
Effect | 26kW |
Gas Consumption | 2,000g/hr |
MFR Part No. | 356301 |
Neck Length | 100mm |
Type | Power Burner Kits |
UNSPSC Code | 23271701 |