SKU:
SIV8601569F
MPN:
356001
£94.49
Ex VAT
£113.39
Inc VAT
Product Details
Product Specification
Wide range of Titanium power burner kits for quick and simple connection to Pro 86/88.
Attribute | Value |
---|---|
Brand | Sievert |
Burner Diameter | 60mm |
EAN | 7314523560013 |
ECLASS Code | 21089290 |
Effect | 114kW |
Gas Consumption | 8,250g/hr |
MFR Part No. | 356001 |
Neck Length | 500mm |
Type | Power Burner Kits |
UNSPSC Code | 23271701 |