SKU:
SIV8601571H
MPN:
357002
£129.00
Ex VAT
£154.80
Inc VAT
Product Details
Product Specification
Wide range of Titanium power burner kits for quick and simple connection to Pro 86/88.
Attribute | Value |
---|---|
Brand | Sievert |
Burner Diameter | 70mm |
EAN | 7314523570029 |
ECLASS Code | 21089290 |
Effect | 155kW |
Gas Consumption | 12,500g/hr |
MFR Part No. | 357002 |
Neck Length | 500mm |
Type | Power Burner Kits |
UNSPSC Code | 23271701 |