SKU:
SIV8601599K
MPN:
344419
£147.00
Ex VAT
£176.40
Inc VAT
Product Details
Product Specification
Heavy-duty light weight power burners with extremely strong and windproof flames to withstand the severest weather conditions.
Ideal for drying, bitumen laying, detail and field torching, preheating before welding, melting snow/ice and other heat demanding applications.
Recommended working pressure 4 bar.
Attribute | Value |
---|---|
Brand | Sievert |
Burner Diameter | 50mm |
EAN | 5055037800074 |
ECLASS Code | 21089290 |
Effect | 86kW |
Gas Consumption | 6,700g/hr |
MFR Part No. | 344419 |
Neck Length | 180mm |
Type | Pro 88 Detail Roofing Kit 10m Hose |
UNSPSC Code | 23271701 |