£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
Heavy-duty light weight power burners with extremely strong and windproof flames to withstand the severest weather conditions. Ideal for drying, bitumen laying, detail, field torching, preheating before welding, melting snow/ice and other heat demanding applications.
• For connection to Sievert Pro neck tubes.
• Recommended working pressure 4 bar.
Attribute | Value |
---|---|
Brand | Sievert |
Burner Diameter | 50mm |
EAN | 7314523460528 |
ECLASS Code | 21089290 |
Effect | 86kW |
Gas Consumption | 6,700g/hr |
MFR Part No. | 346052 |
Neck Length | 500mm |
Type | Titanium Power Burner Torch Kits |
UNSPSC Code | 23271701 |