SKU:
SIV8601619K
MPN:
347052
£187.00
Ex VAT
£224.40
Inc VAT
Product Details
Product Specification
Heavy-duty light weight power burners with extremely strong and windproof flames to withstand the severest weather conditions. Ideal for drying, bitumen laying, detail, field torching, preheating before welding, melting snow/ice and other heat demanding applications.
• For connection to Sievert Pro neck tubes.
• Recommended working pressure 4 bar.
Attribute | Value |
---|---|
Brand | Sievert |
Burner Diameter | 70mm |
EAN | 7314523470527 |
ECLASS Code | 21089290 |
Effect | 155kW |
Gas Consumption | 12,500g/hr |
MFR Part No. | 347052 |
Neck Length | 500mm |
Type | Titanium Power Burner Torch Kits |
UNSPSC Code | 23271701 |