£70.99
Ex VAT
£85.19
Inc VAT
Product Details
Product Specification
Meet the PRO 88 Turbo Roofing Torch by SIEVERT, a heavy-duty powerhouse designed for a range of roofing tasks, from drying to laying bitumen and field torching. Engineered to meet high heat demands, this torch is a reliable companion for professionals in the roofing industry. The kit includes the top-of-the-line PRO 88 torch handle, providing a sturdy and ergonomic grip for precision and control. With a 500mm neck tube and a potent 60mm 114kW burner, this torch is well-equipped to handle demanding roofing applications. Elevate your roofing work with the PRO 88 Turbo Roofing Torch, a comprehensive kit that combines durability, performance, and professional-grade components for efficient and effective results on the job.
Features and Benefits
• Turbo roofing torch full kit
• Use for drying, bitumen laying, field torching and other heat works
• PRO 88 handle with trigger for ease of use
• 60mm 114kW burner
• Long 500mm neck tube
Attribute | Value |
---|---|
Brand | Sievert |
Burner Diameter | 60mm |
EAN | 7314523460412 |
ECLASS Code | 21089290 |
Effect | 114kW |
Gas Consumption | 8,250g/hr |
MFR Part No. | 346041 |
Neck Length | 500mm |
Type | Pro 88 Turbo Roofing Torch |
UNSPSC Code | 23271701 |